- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| HP | 30 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Base | Rigid |
| Frame | 286T |
| Frame Material | Iron |
| Mount Type | F-1 |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Insulation Class | F |
| Frame Size | 286T |
| Voltage Rating | 230/460 |
| Overall Length | 27.76 in |
| Shaft Dia. | 1.875 in |
| Enclosure | TEFC |
| Conduit Box Material | Cast Iron |
| Speed | 1760 rpm |
| Mounting | Foot Mounted |
| Motor Application | Severe Duty |
| Inverter Duty | Inverter Duty |
| Voltage | 575 V |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Model | XT |
| Power Factor | 80 |
| End Plate | Standard |
| Poles | 4 |
| Synchronous | 1800 rpm |
| HP [Min] | 30 |
| Efficiency | 93.6% |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| NEMA Design | A |
| Full Load Current | 76 A/38 A |
| Weight | 460.0 LB |
| EAN or UPC | 781568967348 |

