- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Voltage | 575 V |
| Speed | 1775 rpm |
| End Plate | Standard |
| Poles | 4 |
| Overall Length | 30.28 in |
| Insulation Class | F |
| Conduit Box Material | Cast Iron |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Frame Material | Iron |
| Frame Size | 324T |
| Full Load Current | 96 A/48 A |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 2.125 in |
| Model | XT |
| Power Factor | 82 |
| Frame | 324T |
| Duty Cycle | Continuous |
| NEMA Design | A |
| Phase | Three Phase |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Grounding | No |
| Mounting | Foot Mounted |
| Synchronous | 1800 rpm |
| HP [Min] | 40 |
| Voltage Rating | 230/460 |
| HP | 40 |
| Motor Application | Severe Duty |
| Enclosure | TEFC |
| Shaft Rotation | Reversible |
| RPM | 1800 rpm |
| Inverter Duty | Inverter Duty |
| Efficiency | 94.1% |
| Base | Rigid |
| Mount Type | F-1 |
| Weight | 600.0 LB |
| EAN or UPC | 781568967379 |

