- TEAO Enclosure
- 1/4 hp
- 60 Hz Frequency
- 48YZ Frame
applications
- Air circulation
features
- Automatic thermal overload
- Ball bearings
- Class B insulation
- Extended through bolts on 5.13" bolt circle for mounting fan shroud
- Heavy-gauge steel yoke with 180° slot for wide angle rotation
- Reversible rotation
- Shaft slinger
- Terminal panel with quick connections
| Mount Type | F1 |
| Mounting | Yoke/Pedestal |
| Shaft Rotation | Reversible: Connected Standard |
| Frequency | 60 Hz |
| Service Factor | 1 |
| Product Line | N |
| Enclosure | TEAO |
| Open End Bearing | 6203 |
| Motor Application | Fan & Blower |
| Frame Size | 48YZ |
| Shaft Grounding | No |
| VoltCode | L |
| Full Load Current | 2.8 |
| Rotation | RS |
| Efficiency | 62% |
| Mounting Style | F-1 |
| Full Load Efficiency | N/A |
| Frame Material | Steel |
| Voltage Rating | 115 |
| Poles | 6 |
| Overall Length | 10.68 in |
| Standard | CSA, UR, NEMA |
| Hz | 60 Hz |
| Ambient Temperature | 104 °F |
| RPM | 1200 rpm, 900 rpm |
| Speed | 1075 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Synchronous | 1200 rpm |
| Full Load rpm | 1075 rpm |
| Mult. Sym. | C1 |
| Phase | Single Phase |
| Shaft Dia. | 0.5 in |
| Efficiency Group | Standard Efficient |
| Full Load Pf | 0 |
| Design | - |
| RefPicture | YPC144A |
| Shaft Diameter | 0.5 in |
| End Plate | Standard |
| Brake Feature | No |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Washdown Duty | No |
| Insulation Class | B |
| Frame | 48YZ |
| HP | 1/4 |
| Useable at 208V | No |
| Full Load Amps | 3.7 |
| BALD Family Names | Commercial Motor, Single Phase Motor |
| Drive End Bearing | 6203 |
| Base | Yoke Pedestal |
| Rated Efficiency | 62 % |
| Type | 1710C |
| Voltage | 115 V |
| Weight | 20.0 LB |
| EAN or UPC | 781568407646 |

