- TEBC Enclosure
- 100 hp
- 60 Hz Frequency
- FL2890Z Frame
| Enclosure | TEBC |
| Ambient Temperature | 104 °F |
| HP | 100 |
| Synchronous | 1800 rpm |
| Type | AC Motor |
| Speed | 1780/3555 rpm |
| Frame Size | FL2890Z |
| Frame Material | Exposed Laminations |
| Frequency | 60 Hz |
| Insulation Class | H |
| Standard | CCSA US, NEMA, NEMA |
| Shaft Diameter | 2.63 in |
| End Plate | Standard |
| Base | Rigid |
| Base Speed | 1800 |
| Voltage | 460 V |
| Poles | 4 |
| Mount Type | F3 |
| Shaft Grounding | Shaft Grounding |
| Overall Length | 46.06 in |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Service Factor | 1 |
| Duty Cycle | Continuous |
| Weight | 905.999 LB |
| EAN or UPC | 781568510292 |

