- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- FL2173C Frame
| Poles | 4 |
| Ambient Temperature | 104 °F |
| Voltage | 460 V |
| Type | AC Motor |
| Enclosure | TEFC |
| Insulation Class | H |
| HP | 25 |
| Shaft Rotation | Reversible |
| Shaft Grounding | Shaft Grounding |
| Service Factor | 1 |
| Base | Rigid |
| Base Speed | 1800 |
| Shaft Diameter | 1.38 in |
| Mount Type | F3 |
| Overall Length | 31.75 in |
| Speed | 1780/3555 rpm |
| Frequency | 60 Hz |
| End Plate | C-Face |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Frame Material | Exposed Laminations |
| Duty Cycle | Continuous |
| Standard | CCSA US, NEMA, NEMA |
| Frame Size | FL2173C |
| Weight | 392.0 LB |
| EAN or UPC | 781568468562 |

