- TEBC Enclosure
- 30 hp
- 60 Hz Frequency
- 286T Frame
applications
- Test stands
- Material handling
- Packaging equipment
- Printing presses
features
- Adjustable speed with full torque from zero to base speed
- Constant horsepower to maximum speed
- Cast iron construction
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
| RPM | 1800 rpm |
| BALD Family Names | Vector Duty |
| Standard | CSA, UR, NEMA |
| Poles | 4 |
| Full Load Current | 76/38 |
| NEMA Design | A |
| Enclosure | TEBC |
| Phase | Three Phase |
| Frame Material | Iron |
| Voltage | 230 V, 460 V |
| Multispeed | Single Speed |
| Open End Bearing | 6309 |
| RefPicture | ZDM |
| HP | 30 |
| Full Load rpm | 1780 rpm |
| Full Load Efficiency | 94.1 % |
| Shaft Diameter | 1.88 in |
| Duty Cycle | Continuous |
| Base Speed | 1800 |
| Ambient Temperature | 104 °F |
| Rated Efficiency | 93.6 % |
| Motor Shaft Size | 1 7/8 in |
| Speed [Max] | 2700 |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| Hz | 60 Hz |
| Type | 1056M |
| Voltage Rating | 460, 230 |
| Full Load Pf | 84 |
| Inverter Duty | Inverter Duty |
| Drive End Bearing | 6311 |
| Useable at 208V | No |
| Brake Feature | No |
| Motor Application | Vector Duty |
| VoltCode | F |
| Insulation Class | H |
| Frame Size | 286T |
| Base | Rigid |
| Mounting | C-Face - With Base |
| C Dimension | 35.81 in |
| Speed | 1760 rpm |
| Shaft Dia. | 1.875 in |
| Motor Shaft Length | 4 5/8 in |
| Mult. Sym. | E2 |
| Service Factor | 1 |
| Efficiency | 93.6% |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Frequency | 60 Hz |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Frame | 286T |
| Conduit Box Material | Cast Iron |
| Shaft Grounding | No |
| Rotation | R |
| Power Factor | 80 |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Product Line | RG |
| Overall Length | 34.47 in |
| Design | B |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 36 |
| Weight | 445.0 LB |
| EAN or UPC | 781568156476 |

