- TENV Enclosure
- 5 hp
- 60 Hz Frequency
- 213TC Frame
applications
- Test stands
- Material handling
- Packaging equipment
- Printing presses
features
- Adjustable speed with full torque from zero to base speed
- Constant horsepower to maximum speed
- Cast iron construction
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Service Factor | 1 |
| Mounting Style | F-1 |
| BALD Family Names | Vector Duty, C-Face |
| Shaft Dia. | 1.375 in |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Full Load Pf | 77 |
| Rotation | R |
| Shaft Diameter | 1.38 in |
| Motor Shaft Size | 1 3/8 in |
| Rated Efficiency | 89.5 % |
| HP | 5 |
| Full Load Current | 12.4/6.2 |
| Motor Application | Vector Duty |
| Voltage Rating | 460, 230 |
| Conduit Box Material | Cast Iron |
| Base Speed | 1800 |
| Power Factor | 83 |
| Synchronous | 1800 rpm |
| Frequency | 60 Hz |
| Enclosure | TENV |
| Inverter Duty | Inverter Duty |
| Mount Type | F1 |
| Full Load rpm | 1770 rpm |
| Brake Feature | No |
| Type | 0734M |
| VoltCode | F |
| Useable at 208V | No |
| RPM | 1800 rpm |
| Speed [Max] | 6000 |
| Frame Material | Iron |
| Frame | 213TC |
| Product Line | RG |
| NEMA Design | B |
| Hz | 60 Hz |
| Efficiency | 89.5% |
| End Plate | C-Face |
| Open End Bearing | 6206 |
| Standard | CSA, UR, NEMA |
| Speed | 1765 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Duty Cycle | Continuous |
| Full Load Efficiency | 91 % |
| Poles | 4 |
| Design | B |
| Frame Size | 213TC |
| Voltage | 230 V, 460 V |
| Insulation Class | H |
| Motor Shaft Length | 3 3/8 in |
| Shaft Rotation | Reversible |
| Full Load Amps | 6.7 |
| Phase | Three Phase |
| Shaft Grounding | No |
| Mult. Sym. | E2 |
| RefPicture | ZDNM |
| Efficiency Group | Standard Efficient |
| Multispeed | Single Speed |
| Overall Length | 20.4 in |
| Mounting | C-Face - With Base |
| Washdown Duty | No |
| Drive End Bearing | 6307 |
| Weight | 173.0 LB |
| EAN or UPC | 781568156698 |

