- TEBC Enclosure
- 10 hp
- 60 Hz Frequency
- FL1831C Frame
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Overall Length | 22.08 in |
| End Plate | C-Face |
| Standard | CCSA US, NEMA, NEMA |
| Frame Size | FL1831C |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Enclosure | TEBC |
| Insulation Class | H |
| HP | 10 |
| Voltage | 460 V |
| Frame Material | Exposed Laminations |
| Phase | Three Phase |
| Base | Rigid |
| Mount Type | F-3 |
| Service Factor | 1 |
| Base Speed | 1800 rpm |
| Speed | 1800 rpm/1980 rpm |
| Weight | 170.0 LB |
| EAN or UPC | 781568468647 |

