- TEAO Enclosure
- 125 hp
- 60 Hz Frequency
- FL2882 Frame
| Frame Material | Exposed Laminations |
| End Plate | Standard |
| Voltage | 460 V |
| HP | 125 |
| Mount Type | F-3 |
| Frame Size | FL2882 |
| Shaft Grounding | No |
| Standard | CCSA US, UR, NEMA |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Overall Length | 47.94 in |
| Insulation Class | H |
| Base | Rigid |
| Speed | 1800 rpm/1980 rpm |
| Base Speed | 1800 rpm |
| Enclosure | TEAO |
| Shaft Rotation | Reversible |
| Service Factor | 1 |
| Weight | 730.0 LB |
| EAN or UPC | 781568484357 |

