- TEBC Enclosure
- 150 hp
- 60 Hz Frequency
- FL2890Z Frame
| Base | Rigid |
| Shaft Rotation | Reversible |
| Frequency | 60 Hz |
| Voltage | 460 V |
| End Plate | Standard |
| Enclosure | TEBC |
| HP | 150 |
| Base Speed | 1800 rpm |
| Mount Type | F-3 |
| Insulation Class | H |
| Speed | 1800 rpm/1980 rpm |
| Service Factor | 1 |
| Duty Cycle | Continuous |
| Standard | CCSA US, NEMA, NEMA |
| Frame Material | Exposed Laminations |
| Frame Size | FL2890Z |
| Phase | Three Phase |
| Overall Length | 46.06 in |
| Shaft Grounding | Yes |
| Weight | 920.999 LB |
| EAN or UPC | 781568484364 |

