Skip to content Skip to navigation menu
75 hp 365T Frame Three Phase AC Motor

ZDVSM4316T

75 hp 365T Frame Three Phase AC Motor
Item #100997954
  • TEFC Enclosure
  • 75 hp
  • 60 Hz Frequency
  • 365T Frame
75 hp 365T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 75 hp
  • 60 Hz Frequency
  • 365T Frame
Frequency [Max] 90 Hz
Multispeed Single Speed
Frame Material Iron
Frequency 60 Hz
Overall Length 36.75 in
NEMA Design A
Inverter Duty Inverter Duty
Voltage 230 V, 460 V
Type AC Motor
Enclosure TEFC
Base Rigid
HP 75
Frame Size 365T
Speed [Max] 3600
Mount Type F1
Standard CCSA US, NEMA, NEMA
End Plate Standard
Synchronous 1800 rpm
Full Load Current 178/89.2
Service Factor 1
Shaft Diameter 2.38 in
Phase Three Phase
Poles 4
Insulation Class F
Duty Cycle Continuous
Speed 1785 rpm
Shaft Grounding No
Ambient Temperature 104 °F
Base Speed 1800
Shaft Dia. 2.374 in
Shaft Rotation Reversible
Weight 944.0 LB
EAN or UPC 781568469064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison