- TENV Enclosure
- 2 hp
- 60 Hz Frequency
- 145TC Frame
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Cast Iron |
| Full Load Current | 5.4/2.7 |
| Base | Rigid |
| Power Factor | 79 |
| Speed [Max] | 5500 |
| Type | AC Motor |
| Speed | 1755 rpm |
| Poles | 4 |
| Shaft Grounding | No |
| Inverter Duty | Inverter Duty |
| Enclosure | TENV |
| NEMA Design | B |
| Insulation Class | H |
| Standard | CSA, UR, NEMA |
| Duty Cycle | Continuous |
| Voltage | 230 V, 460 V |
| Rated Efficiency | 86.5 % |
| Shaft Dia. | 0.875 in |
| Efficiency | 86.5% |
| Multispeed | Single Speed |
| Overall Length | 14.61 in |
| Frame Size | 145TC |
| Shaft Rotation | Reversible |
| Base Speed | 1800 |
| End Plate | C-Face |
| Shaft Diameter | 0.88 in |
| Frame Material | Iron |
| HP | 2 |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Phase | Three Phase |
| Service Factor | 1 |
| Weight | 73.0 LB |
| EAN or UPC | 781568471623 |

