- TENV Enclosure
- 2 hp
- 60 Hz Frequency
- 182TC Frame
applications
- Material handling
- Packaging equipment
- Food processing
- Wet environments
features
- Epoxy Finish
- Adjustable speed with full torque from zero to base speed
- 1024 line count encoder
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Length | 2 3/4 in |
| HP | 2 |
| VoltCode | F |
| Washdown Duty | Yes |
| Phase | Three Phase |
| Poles | 4 |
| Drive End Bearing | 6206 |
| Frame Size | 182TC |
| Inverter Duty | Inverter Duty |
| Type | 3628M |
| Shaft Dia. | 1.125 in |
| Base Speed | 1800 rpm |
| Speed | 1760 rpm |
| Frame | 182TC |
| BALD Family Names | Vector Duty, C-Face |
| Motor Application | Vector Duty, Washdown Duty |
| Full Load Current | 5.8 A/2.9 A |
| Enclosure | TENV |
| Design | B |
| Full Load Efficiency | 84 % |
| NEMA Design | B |
| Power Factor | 73 |
| Full Load rpm | 1725 rpm |
| Frequency | 60 Hz |
| Overall Length | 17.77 in |
| Duty Cycle | Continuous |
| RefPicture | ZDWNM3554T |
| Mult. Sym. | E2 |
| End Plate | C-Face |
| Shaft Grounding | No |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Brake Feature | No |
| Efficiency | 88.5% |
| Shaft Rotation | Reversible |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Full Load Amps | 2.9 |
| Standard | CSA, UR, NEMA |
| Conduit Box Material | Steel |
| Mounting | C-Face - With Base |
| Voltage | 230 V, 460 V |
| Efficiency Group | Standard Efficient |
| Insulation Class | H |
| Mounting Style | F-1 |
| Motor Shaft Size | 1 1/8 in |
| Speed [Max] | 6000 rpm |
| Ambient Temperature | 104 °F |
| Open End Bearing | 6205 |
| Useable at 208V | No |
| Rotation | R |
| Service Factor | 1 |
| Mount Type | F-1 |
| Frame Material | Steel |
| Voltage Rating | 460, 230 |
| Product Line | RG |
| Full Load Pf | 76 |
| Base | Rigid |
| Weight | 71.0 LB |
| EAN or UPC | 781568200070 |

