- 316 Stainless Steel Band
- 82.500 ft Long
- 3/4 in Wide
| Length | 82 1/2 ft |
| Thickness Specification | 0.0480 in |
| Width | 3/4 in |
| Locking Type | Ear Lock Buckle |
| Material | 316 Stainless Steel |
| Coating | PPA 571 |
| Weight | 5.3 LB |
| Length | 82 1/2 ft |
| Thickness Specification | 0.0480 in |
| Width | 3/4 in |
| Locking Type | Ear Lock Buckle |
| Material | 316 Stainless Steel |
| Coating | PPA 571 |
| Weight | 5.3 LB |