- Smooth I.D. Tie-Lok Tie
- 304 Stainless Steel
- 4 in [Max] Clamp Diameter
| Material | 304 Stainless Steel |
| Clamp Diameter | 4 in [Max] |
| Length | 16 1/2 in |
| Type | Band & Buckle |
| Thickness Specification | 0.0150 in |
| Weight | 2.0 LB |
| Material | 304 Stainless Steel |
| Clamp Diameter | 4 in [Max] |
| Length | 16 1/2 in |
| Type | Band & Buckle |
| Thickness Specification | 0.0150 in |
| Weight | 2.0 LB |