- Bantam Tool Clamping Tool
- 3/16 in [Min], 3/4 in [Max] Band Width
applications
- Band Clamping
| Handle Type | Pistol Grip |
| Material | Steel |
| Operating Type | Ratchet |
| Band Width [Max] | 0.75 in |
| Band Width [Min] | 0.1875 in |
| Weight | 2.6 LB |
| Handle Type | Pistol Grip |
| Material | Steel |
| Operating Type | Ratchet |
| Band Width [Max] | 0.75 in |
| Band Width [Min] | 0.1875 in |
| Weight | 2.6 LB |