- Valustrap™ Strapping
- Austenitic Stainless Steel
- 200 ft Long
- 5/8 in Wide
| Thickness Specification | 0.0150 in |
| Length | 200 ft |
| Locking Type | Valuclips™ |
| Material | Austenitic Stainless Steel |
| Weight | 8.0 LB |
| Thickness Specification | 0.0150 in |
| Length | 200 ft |
| Locking Type | Valuclips™ |
| Material | Austenitic Stainless Steel |
| Weight | 8.0 LB |