- Valustrap™ Strapping
- Austenitic Stainless Steel
- 100 ft Long
- 3/8 in Wide
| Thickness Specification | 0.0150 in |
| Locking Type | Valuclips™ |
| Length | 100 ft |
| Material | Austenitic Stainless Steel |
| Weight | 2.2 LB |
| Thickness Specification | 0.0150 in |
| Locking Type | Valuclips™ |
| Length | 100 ft |
| Material | Austenitic Stainless Steel |
| Weight | 2.2 LB |