- Valustrap Plus™ Strapping
- 100 ft Long
- 3/4 in Wide
- 200/300 Stainless Steel
| Locking Type | Valuclips™ |
| Length | 100 ft |
| Material | 200/300 Stainless Steel |
| Thickness Specification | 0.0200 in |
| Weight | 5.7 LB |
| Locking Type | Valuclips™ |
| Length | 100 ft |
| Material | 200/300 Stainless Steel |
| Thickness Specification | 0.0200 in |
| Weight | 5.7 LB |