- Valustrap Plus™ Strapping
- 200 ft Long
- 1/2 in Wide
- 200/300 Stainless Steel
| Length | 200 ft |
| Material | 200/300 Stainless Steel |
| Thickness Specification | 0.0200 in |
| Locking Type | Valuclips™ |
| Weight | 7.6 LB |
| Length | 200 ft |
| Material | 200/300 Stainless Steel |
| Thickness Specification | 0.0200 in |
| Locking Type | Valuclips™ |
| Weight | 7.6 LB |