- BAND-IT® Totes
- 201 Stainless Steel
- 100 ft Long
- 3/8 in Wide
| Width | 3/8 in |
| Material | 201 Stainless Steel |
| Locking Type | Ear Lock Buckle |
| Length | 100 ft |
| Color | Yellow |
| Thickness Specification | 0.0250 in |
| Weight | 3.62 LB |
| Width | 3/8 in |
| Material | 201 Stainless Steel |
| Locking Type | Ear Lock Buckle |
| Length | 100 ft |
| Color | Yellow |
| Thickness Specification | 0.0250 in |
| Weight | 3.62 LB |