- BAND-IT® Band
- 201 Stainless Steel
- 100 ft Long
- 1/2 in Wide
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0300 in |
| Length | 100 ft |
| Locking Type | Ear Lock Buckle |
| Width | 1/2 in |
| Weight | 5.1 LB |
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0300 in |
| Length | 100 ft |
| Locking Type | Ear Lock Buckle |
| Width | 1/2 in |
| Weight | 5.1 LB |