- BAND-IT® Band
- 201 Stainless Steel
- 100 ft Long
- 5/8 in Wide
| Locking Type | Ear Lock Buckle |
| Material | 201 Stainless Steel |
| Width | 5/8 in |
| Thickness Specification | 0.0300 in |
| Length | 100 ft |
| Weight | 6.4 LB |
| Locking Type | Ear Lock Buckle |
| Material | 201 Stainless Steel |
| Width | 5/8 in |
| Thickness Specification | 0.0300 in |
| Length | 100 ft |
| Weight | 6.4 LB |