- BAND-IT® Band
- Galvanized Carbon Steel
- 100 ft Long
- 3/4 in Wide
| Width | 3/4 in |
| Length | 100 ft |
| Locking Type | Ear Lock Buckle |
| Material | Galvanized Carbon Steel |
| Thickness Specification | 0.0300 in |
| Weight | 7.6 LB |
| Width | 3/4 in |
| Length | 100 ft |
| Locking Type | Ear Lock Buckle |
| Material | Galvanized Carbon Steel |
| Thickness Specification | 0.0300 in |
| Weight | 7.6 LB |