- BAND-IT® Type 316 Band
- 316 Stainless Steel
- 100 ft Long
- 1/4 in Wide
| Width | 1/4 in |
| Thickness Specification | 0.0200 in |
| Material | 316 Stainless Steel |
| Locking Type | Ear Lock Buckle |
| Length | 100 ft |
| Weight | 1.7 LB |
| Width | 1/4 in |
| Thickness Specification | 0.0200 in |
| Material | 316 Stainless Steel |
| Locking Type | Ear Lock Buckle |
| Length | 100 ft |
| Weight | 1.7 LB |