- BAND-IT® Type 317L Band
- 317L Stainless Steel
- 300 ft Long
- 3/4 in Wide
| Material | 317L Stainless Steel |
| Length | 300 ft |
| Width | 3/4 in |
| Locking Type | Ear Lock Buckle |
| Thickness Specification | 0.0300 in |
| Weight | 23.9 LB |
| Material | 317L Stainless Steel |
| Length | 300 ft |
| Width | 3/4 in |
| Locking Type | Ear Lock Buckle |
| Thickness Specification | 0.0300 in |
| Weight | 23.9 LB |