- 304/Strap
- 304 Stainless Steel
- 200 ft Long
- 3/4 in Wide
| Locking Type | Ear Lock Buckle |
| Length | 200 ft |
| Thickness Specification | 0.0150 in |
| Width | 3/4 in |
| Material | 304 Stainless Steel |
| Weight | 8.8 LB |
| Locking Type | Ear Lock Buckle |
| Length | 200 ft |
| Thickness Specification | 0.0150 in |
| Width | 3/4 in |
| Material | 304 Stainless Steel |
| Weight | 8.8 LB |