- 304/Strap
- 304 Stainless Steel
- 200 ft Long
- 1/2 in Wide
| Width | 1/2 in |
| Material | 304 Stainless Steel |
| Locking Type | Ear Lock Buckle |
| Length | 200 ft |
| Thickness Specification | 0.0200 in |
| Weight | 7.6 LB |
| Width | 1/2 in |
| Material | 304 Stainless Steel |
| Locking Type | Ear Lock Buckle |
| Length | 200 ft |
| Thickness Specification | 0.0200 in |
| Weight | 7.6 LB |