- BAND-IT® CP Series Center Punch Clamp
- Galvanized Carbon Steel
- 3/16 in Clamp Diameter
| Type | Band & Buckle |
| Material | Galvanized Carbon Steel |
| Width | 3/8 in |
| Thickness Specification | 0.0250 in |
| Clamp I.D. | 3/16 in |
| Weight | 4.0 LB |
| Type | Band & Buckle |
| Material | Galvanized Carbon Steel |
| Width | 3/8 in |
| Thickness Specification | 0.0250 in |
| Clamp I.D. | 3/16 in |
| Weight | 4.0 LB |