- BAND-IT® CP Series Center Punch Clamp
- Galvanized Carbon Steel
- 4 in Clamp Diameter
| Material | Galvanized Carbon Steel |
| Type | Band & Buckle |
| Width | 5/8 in |
| Thickness Specification | 0.0250 in |
| Clamp I.D. | 4 in |
| Weight | 5.0 LB |
| Material | Galvanized Carbon Steel |
| Type | Band & Buckle |
| Width | 5/8 in |
| Thickness Specification | 0.0250 in |
| Clamp I.D. | 4 in |
| Weight | 5.0 LB |