- 201 Stainless Steel Preformed Clamps
- 1 3/8" ID, 3/8" Wide, 0.025" Thick
| Inside Dia. | 1.375 in |
| Material | 201 Stainless Steel |
| Thickness | 0.025 in |
| Weight | 4.0 LB |
| Inside Dia. | 1.375 in |
| Material | 201 Stainless Steel |
| Thickness | 0.025 in |
| Weight | 4.0 LB |