- BAND-IT® CP Series Center Punch Clamp
- 201 Stainless Steel
- 2 in Clamp Diameter
| Width | 5/8 in |
| Type | Band & Buckle |
| Thickness Specification | 0.0250 in |
| Material | 201 Stainless Steel |
| Clamp I.D. | 2 in |
| Weight | 12.0 LB |
| Width | 5/8 in |
| Type | Band & Buckle |
| Thickness Specification | 0.0250 in |
| Material | 201 Stainless Steel |
| Clamp I.D. | 2 in |
| Weight | 12.0 LB |