- BAND-IT® CP Series Center Punch Clamp
- 201 Stainless Steel
- 2 1/4 in Clamp Diameter
| Clamp I.D. | 2 1/4 in |
| Width | 5/8 in |
| Material | 201 Stainless Steel |
| Type | Band & Buckle |
| Thickness Specification | 0.0250 in |
| Weight | 13.0 LB |
| Clamp I.D. | 2 1/4 in |
| Width | 5/8 in |
| Material | 201 Stainless Steel |
| Type | Band & Buckle |
| Thickness Specification | 0.0250 in |
| Weight | 13.0 LB |