- Brack-It™ 1-Bolt Flared Leg Sign Mounting Brackets
- Stainless Steel
- 0.0700 in Thick
| Type | Sign Mounting |
| Material | Stainless Steel |
| Mounting | Band |
| Thickness Specification | 0.0700 in |
| Weight | 7.5 LB |
| Type | Sign Mounting |
| Material | Stainless Steel |
| Mounting | Band |
| Thickness Specification | 0.0700 in |
| Weight | 7.5 LB |