- Male Hose Nipple
- Plated Carbon Steel
- Male/Male
features
- BAND-IT's distinctive design ensures the user of a tight fitting connection with excellent sealing characteristics, maximum flow, low profile and superior performance when used with BAND-IT clamping systems
| Body Material | Plated Carbon Steel |
| Hose I.D. | 3/4 in |
| Male Thread | 1/2 in NPT |
| Connection Type | Male/Male |
| Length | 1.380 in |
| Weight | 3.0 LB |

