- Female Swivel Hose Nipple
- Plated Carbon Steel
- Male/Female
features
- Distinctive hose stem design
- Nut end has conical seat to seal with the BAND-IT male hose nipple
- The large diameter hole provides maximum flow
| Body Material | Plated Carbon Steel |
| Female Thread | 1/4 in (NPT) |
| Length | 1.060 in |
| Type | Swivel Adapter |
| Connection Type | Male/Female |
| Hose I.D. | 1/4 in |
| Weight | 0.72 LB |

