- Swaged Hose Nipple
- Plated Carbon Steel
- Male/Male
features
- BAND-IT's unique shank design has extra length and larger ribs to give these swaged nipples superior holding power
| Length | 1.630 in |
| Male Thread | 1 1/2 in (NPT) |
| Hose I.D. | 1 1/2 in |
| Type | Adapter |
| Connection Type | Male/Male |
| Body Material | Plated Carbon Steel |
| Weight | 0.62 LB |

