- Swaged Hose Nipple
- Plated Carbon Steel
- Male/Male
features
- BAND-IT's unique shank design has extra length and larger ribs to give these swaged nipples superior holding power
| Type | Adapter |
| Male Thread | 2 in (NPT) |
| Length | 2 3/4 in |
| Body Material | Plated Carbon Steel |
| Connection Type | Male/Male |
| Hose I.D. | 2 in |
| Weight | 1.0 LB |

