- Machined Hose Mender
- Plated Carbon Steel
- Male/Male
| Body Material | Plated Carbon Steel |
| Hose I.D. | 3/8 in |
| Length | 0.950 in |
| Connection Type | Male/Male |
| Type | Adapter |
| Weight | 0.03 LB |
| Body Material | Plated Carbon Steel |
| Hose I.D. | 3/8 in |
| Length | 0.950 in |
| Connection Type | Male/Male |
| Type | Adapter |
| Weight | 0.03 LB |