- Machined Hose Mender
- Plated Carbon Steel
- Male/Male
| Length | 1.200 in |
| Body Material | Plated Carbon Steel |
| Type | Adapter |
| Connection Type | Male/Male |
| Hose I.D. | 3/4 in |
| Weight | 0.11 LB |
| Length | 1.200 in |
| Body Material | Plated Carbon Steel |
| Type | Adapter |
| Connection Type | Male/Male |
| Hose I.D. | 3/4 in |
| Weight | 0.11 LB |