- Tri-Lokt® Hose Nipple
- Plated Carbon Steel
- Male/Male
| Connection Type | Male/Male |
| Length | 1 1/4 in |
| Type | Adapter |
| Hose I.D. | 1/2 in |
| Male Thread | 1/2 in NPT |
| Body Material | Plated Carbon Steel |
| Weight | 36.84 LB |
| Connection Type | Male/Male |
| Length | 1 1/4 in |
| Type | Adapter |
| Hose I.D. | 1/2 in |
| Male Thread | 1/2 in NPT |
| Body Material | Plated Carbon Steel |
| Weight | 36.84 LB |