- Tri-Lokt® Hose Nipple
- Plated Carbon Steel
- Male/Male
features
- An end knob to provide excellent holding strength
- A unique yoke or tie strip assembly which is clamped to the hose to provide a secure lock
- The end tabs of the yoke or tie strip assembly which provide an additional lock by bending them 90° over the first clamp and applying a second clamp over them
| Body Material | Plated Carbon Steel |
| Length | 1 1/2 in |
| Type | Adapter |
| Hose I.D. | 3/4 in |
| Male Thread | 3/4 in (NPT) |
| Connection Type | Male/Male |
| Weight | 60.0 LB |

