- BAND-IT Jr.® Preformed Clamp
- 201 Stainless Steel
- 13/16 in Clamp Diameter
| Material | 201 Stainless Steel |
| Clamp I.D. | 13/16 in |
| Thickness Specification | 0.0260 in |
| Type | Band & Buckle |
| Width | 3/8 in |
| Weight | 0.04 LB |
| Material | 201 Stainless Steel |
| Clamp I.D. | 13/16 in |
| Thickness Specification | 0.0260 in |
| Type | Band & Buckle |
| Width | 3/8 in |
| Weight | 0.04 LB |