- BAND-IT Jr.® Preformed Clamp
- 201 Stainless Steel
- 1 3/8 in Clamp Diameter
| Material | 201 Stainless Steel |
| Clamp I.D. | 1 3/8 in |
| Thickness Specification | 0.0300 in |
| Width | 1/2 in |
| Type | Band & Buckle |
| Weight | 7.0 LB |
| Material | 201 Stainless Steel |
| Clamp I.D. | 1 3/8 in |
| Thickness Specification | 0.0300 in |
| Width | 1/2 in |
| Type | Band & Buckle |
| Weight | 7.0 LB |