- BAND-IT Jr.® Preformed Clamp
- 201 Stainless Steel
- 2 in Clamp Diameter
| Thickness Specification | 0.0300 in |
| Width | 5/8 in |
| Type | Band & Buckle |
| Clamp I.D. | 2 in |
| Material | 201 Stainless Steel |
| Weight | 0.12 LB |
| Thickness Specification | 0.0300 in |
| Width | 5/8 in |
| Type | Band & Buckle |
| Clamp I.D. | 2 in |
| Material | 201 Stainless Steel |
| Weight | 0.12 LB |