- BAND-IT Jr.® Preformed Clamp
- 201 Stainless Steel
- 4 in Clamp Diameter
| Clamp I.D. | 4 in |
| Width | 3/4 in |
| Thickness Specification | 0.0300 in |
| Type | Band & Buckle |
| Material | 201 Stainless Steel |
| Weight | 6.0 LB |
| Clamp I.D. | 4 in |
| Width | 3/4 in |
| Thickness Specification | 0.0300 in |
| Type | Band & Buckle |
| Material | 201 Stainless Steel |
| Weight | 6.0 LB |