- BAND-IT Jr.® Preformed Clamp
- 201 Stainless Steel
- 3/4 in Clamp Diameter
| Width | 1/4 in |
| Clamp I.D. | 3/4 in |
| Thickness Specification | 0.0200 in |
| Type | Band & Buckle |
| Material | 201 Stainless Steel |
| Weight | 2.0 LB |
| Width | 1/4 in |
| Clamp I.D. | 3/4 in |
| Thickness Specification | 0.0200 in |
| Type | Band & Buckle |
| Material | 201 Stainless Steel |
| Weight | 2.0 LB |