- BAND-IT Jr.® Preformed Clamp
- Galvanized Carbon Steel
- 1 3/8 in Clamp Diameter
| Material | Galvanized Carbon Steel |
| Clamp I.D. | 1 3/8 in |
| Type | Band & Buckle |
| Thickness Specification | 0.0260 in |
| Width | 3/8 in |
| Weight | 0.05 LB |
| Material | Galvanized Carbon Steel |
| Clamp I.D. | 1 3/8 in |
| Type | Band & Buckle |
| Thickness Specification | 0.0260 in |
| Width | 3/8 in |
| Weight | 0.05 LB |