- BAND-IT Jr.® Preformed Clamp
- Galvanized Carbon Steel
- 1 1/2 in Clamp Diameter
| Width | 5/8 in |
| Type | Band & Buckle |
| Clamp I.D. | 1 1/2 in |
| Material | Galvanized Carbon Steel |
| Thickness Specification | 0.0300 in |
| Weight | 0.1 LB |
| Width | 5/8 in |
| Type | Band & Buckle |
| Clamp I.D. | 1 1/2 in |
| Material | Galvanized Carbon Steel |
| Thickness Specification | 0.0300 in |
| Weight | 0.1 LB |