- BAND-IT Jr.® Smooth I.D. Clamp
- 201 Stainless Steel
- 3 1/2 in Clamp Diameter
| Width | 3/4 in |
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0300 in |
| Clamp I.D. | 3 1/2 in |
| Type | Band & Buckle |
| Weight | 5.5 LB |
| Width | 3/4 in |
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0300 in |
| Clamp I.D. | 3 1/2 in |
| Type | Band & Buckle |
| Weight | 5.5 LB |